
Battery for Acer Aspire 2930 S for Acer Aspire 4220
Mfr # LC-BTP00-012
Zoro # G722727022
product price:Â $30.85
/eaKey Features
Battery Capacity
4400 mAh
No. of Cells
6 Cell
Voltage
11.1 V
Color
Black
Battery Technology
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC-BTP00-012
Zoro #
G722727022
UPC #
-
Country of Origin
China
Details
Battery Capacity
4400 mAh
No. of Cells
6 Cell
Voltage
11.1 V
Color
Black
Battery Technology
Li-Ion
Description
Battery for Acer Aspire 2930 Series- Aspire 4230- Aspire 4310 Series- Aspire 4330- Aspire 4520 Series- Aspire 4530 Series- Aspire 4710 Series- Aspire 4720 Series- Aspire 4730 Series- Aspire 4920 Series- Aspire 4930 Series. AS07A31- AS07A32- AS07A41- AS07A42- AS07A51- AS07A52- AS07A71- AS07A72- LC.BTP00.012CL1476B.08311.1 Volts 4400mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.