Battery for Dell Latitude D531- Latitude D531N- Latitud for Dell Latitude D820

  • Mfr # 312-0402

  • Zoro # G722727015


product price:  $41.15
/ea

Key Features

Battery Technology
Li-Ion
Battery Capacity
7800mAh
Color
Metallic Grey
For Use With
Laptop Battery for Dell Latitude D820, Dell Latitude D830, Dell Precision M65, Dell Latitude D531N, Dell Latitude D531
No. of Cells
9 Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312-0402
Zoro #
G722727015
UPC #
-
Country of Origin
China

Details

Battery Technology
Li-Ion
Battery Capacity
7800mAh
Color
Metallic Grey
For Use With
Laptop Battery for Dell Latitude D820, Dell Latitude D830, Dell Precision M65, Dell Latitude D531N, Dell Latitude D531
No. of Cells
9 Cell
Voltage
11.1 V

Description

Battery for Dell Latitude D531- Latitude D531N- Latitude D820- Latitude D830- Precision M65 models. Fits with compatible part number: 312-0394- 312-0538- YD623- DF192- 0MM160- XD735.Battery Technology: Li-Ion- 11.1 Volts 9-Cell 7800 mAh.NB-DL035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.