Battery for Dell Vostro 1310- Vostro 1320- Vostro 1510- for Dell Vostro 1310

  • Mfr # 312-0725

  • Zoro # G722725769


product price:  $41.15
/ea

Key Features

Battery Technology
Li-Ion
For Use With
Laptop Battery for Dell Vostro 1310
Color
Black
Voltage
11.1 V
Battery Capacity
7800mAh
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
312-0725
Zoro #
G722725769
UPC #
-
Country of Origin
China

Details

Battery Technology
Li-Ion
For Use With
Laptop Battery for Dell Vostro 1310
Color
Black
Voltage
11.1 V
Battery Capacity
7800mAh
No. of Cells
9 Cell

Description

Battery for Dell Vostro 1310- Vostro 1320- Vostro 1510- Vostro 1520- Vostro 2510 Laptops. T114C- N950C- U661H- 312-0859- 451-10655- 451-10586. 11.1 Votls 6600 mAh . CL3615B.083

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.