
Battery for Macbook 13 inch Aluminum. 10.8V 45Wh Battery.A1280- MB466LL/A- MB467LL/A
Mfr # 661-4817
Zoro # G822727205
product price:Â $55.79
/eaKey Features
Color
Silver Grey
No. of Cells
3 Cell
Battery Capacity
4200mAh
Voltage
10.8 V
Battery Technology
Li-Polymer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
661-4817
Zoro #
G822727205
UPC #
-
Country of Origin
China
Details
Color
Silver Grey
No. of Cells
3 Cell
Battery Capacity
4200mAh
Voltage
10.8 V
Battery Technology
Li-Polymer
For Use With
Laptop Battery for Apple Macbook 13 Aluminum
Description
661-4817 Battery for Macbook 13 inch Aluminum. 10.8V 45Wh Batter for Apple Macbook 13 Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.