
Shop PREMIUM POWER PRODUCTS
See all product information
Battery for Toshiba Satellite L515- L515D- M500- M5 for Toshiba Satellite L515
Mfr # PA3728U-1BRS
Zoro # G222726303
product price:Â $41.15
/eaKey Features
Battery Technology
Li-Ion
Battery Capacity
8800mAh
Voltage
10.8 V
No. of Cells
12 Cell
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PA3728U-1BRS
Zoro #
G222726303
UPC #
-
Country of Origin
China
Details
Battery Technology
Li-Ion
Battery Capacity
8800mAh
Voltage
10.8 V
No. of Cells
12 Cell
Color
Black
Description
Battery for Toshiba Satellite L515- L515D- M500- M505- M505D- T115- T135- U500- U505- Satellite Pro T130 and T110 10.8 Volts 8600 mAh 12 Cell.Dimension & Weight: 1.97 W X 10.87 L x 1.71 H; 1.37 lb CL4566B.083
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.