Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Laptop HP 2600mAh 37.4Whr

  • Mfr # 695192-001

  • Zoro # G122726564


product price: $27.89
/ea

Key Features

Battery Capacity
2600mAh
Voltage
14.4 V
Battery Technology
Li-Ion
No. of Cells
4 Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695192-001
Zoro #
G122726564
UPC #
-
Country of Origin
China

Details

Battery Capacity
2600mAh
Voltage
14.4 V
Battery Technology
Li-Ion
No. of Cells
4 Cell

Description

695192-001 Battery Laptop HP 2600mAh 37.4Whr for ChromeBook ChromeBook 14-c010us

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.