Zoro Homepage

Compatible Battery Dell

  • Mfr # 312-0855

  • Zoro # G022727098


product price: $67.55
/ea

Key Features

Color
Black
For Use With
Laptop Battery for Dell Latitude XT2 Tablet, Dell Latitude XT2 XFR Tablet
Battery Technology
Li-Ion
Battery Capacity
4000mAh
Voltage
11.1 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0855
Zoro #
G022727098
UPC #
-
Country of Origin
China

Details

Color
Black
For Use With
Laptop Battery for Dell Latitude XT2 Tablet, Dell Latitude XT2 XFR Tablet
Battery Technology
Li-Ion
Battery Capacity
4000mAh
Voltage
11.1 V

Description

312-0855 Compatible Battery Dell for Dell Latitude XT2 Tablet

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.