Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compatible Battery Dell

  • Mfr # 312-1007

  • Zoro # G022725810


product price: $58.75
/ea

Key Features

For Use With
Laptop Battery for Dell Vostro 3300, Dell Vostro 3350
Battery Technology
Li-Ion
Battery Capacity
5200mAh
Color
Black
Voltage
14.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1007
Zoro #
G022725810
UPC #
-
Country of Origin
China

Details

For Use With
Laptop Battery for Dell Vostro 3300, Dell Vostro 3350
Battery Technology
Li-Ion
Battery Capacity
5200mAh
Color
Black
Voltage
14.8 V

Description

312-1007 Compatible Battery Dell for Dell Vostro 3300

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.