Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compatible Battery Lenovo

  • Mfr # 0A36283

  • Zoro # G522725693


product price: $51.39
/ea

Key Features

Color
Black
Battery Capacity
7800mAh
For Use With
Laptop Battery for Lenovo ThinkPad X220, Lenovo ThinkPad X220i
Voltage
11.1 V
No. of Cells
9 cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A36283
Zoro #
G522725693
UPC #
-
Country of Origin
China

Details

Color
Black
Battery Capacity
7800mAh
For Use With
Laptop Battery for Lenovo ThinkPad X220, Lenovo ThinkPad X220i
Voltage
11.1 V
No. of Cells
9 cell
Battery Technology
Li-Ion

Description

0A36283 Compatible Battery Lenovo for Lenovo ThinkPad X220

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.