
Compatible Battery Lenovo
Mfr # 0A36286
Zoro # G222725627
product price: $38.19
/eaKey Features
Battery Capacity
5200mAh
For Use With
Laptop Battery for Lenovo ThinkPad X220 Tablet, Lenovo ThinkPad X220i Tablet, Lenovo ThinkPad X220t Tablet
No. of Cells
6 cell
Color
Black
Battery Technology
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0A36286
Zoro #
G222725627
UPC #
-
Country of Origin
China
Details
Battery Capacity
5200mAh
For Use With
Laptop Battery for Lenovo ThinkPad X220 Tablet, Lenovo ThinkPad X220i Tablet, Lenovo ThinkPad X220t Tablet
No. of Cells
6 cell
Color
Black
Battery Technology
Li-ion
Voltage
11.1 V
Description
0A36286 Compatible Battery Lenovo for Lenovo ThinkPad X220 Tablet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.