Zoro Homepage

Compatible Battery Lenovo S10 White 6C 5200mAh

  • Mfr # 42T4682

  • Zoro # G222725825


product price: $33.79
/ea

Key Features

Color
White
Battery Technology
Li-ion
For Use With
Laptop Battery for Lenovo IdeaPad S10, Lenovo IdeaPad S9, Lenovo IdeaPad S12
No. of Cells
6 cell
Battery Capacity
4400mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42T4682
Zoro #
G222725825
UPC #
-
Country of Origin
China

Details

Color
White
Battery Technology
Li-ion
For Use With
Laptop Battery for Lenovo IdeaPad S10, Lenovo IdeaPad S9, Lenovo IdeaPad S12
No. of Cells
6 cell
Battery Capacity
4400mAh
Voltage
11.1 V

Description

42T4682 Compatible Battery Lenovo S10 White 6C 5200mAh for Lenovo IdeaPad S10

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.