Zoro Homepage

Compatible FP Lamp Sony:VPL-ES5VPL-EW5VPL-EX5VPL-EX50

  • Mfr # LMP-E190

  • Zoro # G122726946


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Lumen
9000 Lumen at 200W
For Use With
Projector Lamp for Sony VPL VPL-ES5, Sony VPL VPL-EW5, Sony VPL VPL-EX5, Sony VPL VPL-EX50, Sony ES ES5, Sony EW EW5, Sony EX EX5, Sony EX EX50
Rated Life
2000 hrs
Watts
190 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMP-E190
Zoro #
G122726946
UPC #
-
Country of Origin
China

Details

Lumen
9000 Lumen at 200W
For Use With
Projector Lamp for Sony VPL VPL-ES5, Sony VPL VPL-EW5, Sony VPL VPL-EX5, Sony VPL VPL-EX50, Sony ES ES5, Sony EW EW5, Sony EX EX5, Sony EX EX50
Rated Life
2000 hrs
Watts
190 W

Description

LMP-E190 Compatible FP Lamp Sony:VPL-ES5VPL-EW5VPL-EX5VPL-EX50 for Sony VPL VPL-ES5

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.