Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compatible FP Lamp

  • Mfr # SP-LAMP-088-ER

  • Zoro # G922726573


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Rated Life
2000 hrs
For Use With
Projector Lamp for InFocus IN3 IN3138HD
Watts
300 W
Bulb Type
High Quality Compatible
Lamp Condition
New - 100% OEM Compatible (Housing may be recycled)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-LAMP-088-ER
Zoro #
G922726573
UPC #
-
Country of Origin
China

Details

Rated Life
2000 hrs
For Use With
Projector Lamp for InFocus IN3 IN3138HD
Watts
300 W
Bulb Type
High Quality Compatible
Lamp Condition
New - 100% OEM Compatible (Housing may be recycled)

Description

SP-LAMP-088-ER Compatible FP Lamp for InFocus IN3 IN3138HD

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.