Compatible Lamp SmartBoard:480i5880i5885i5SB880UF75UF75WUnifi 75Unifi 75W

  • Mfr # 20-01501-20-ER

  • Zoro # G122726229


product price:  $99.89
/ea

Key Features

For Use With
Projector Lamp for Smartboard 400 480i5, Smartboard 880 880i5, Smartboard 880 885i5, Smartboard LightRaise LightRaise 40WI, Smartboard SB SB880, Smartboard SLR SLR 40wi, Smartboard Unifi UF75, Smartboard Unifi UF75W, Smartboard Unifi Unifi 75, Smartboard Unifi Unifi 75W
Rated Life
2000 hrs
Watts
300 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20-01501-20-ER
Zoro #
G122726229
UPC #
-
Country of Origin
China

Details

For Use With
Projector Lamp for Smartboard 400 480i5, Smartboard 880 880i5, Smartboard 880 885i5, Smartboard LightRaise LightRaise 40WI, Smartboard SB SB880, Smartboard SLR SLR 40wi, Smartboard Unifi UF75, Smartboard Unifi UF75W, Smartboard Unifi Unifi 75, Smartboard Unifi Unifi 75W
Rated Life
2000 hrs
Watts
300 W

Description

20-01501-20-ER Compatible Lamp SmartBoard:480i5880i5885i5SB880UF for Smartboard 400 480i5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.