Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compatible Laptop Battery Dell:

  • Mfr # 312-1325

  • Zoro # G522727987


product price: $51.39
/ea

Key Features

Battery Capacity
8700 mAh / 97 Wh
Battery Technology
Li-Ion
Voltage
11.1 V
Color
Black
No. of Cells
9 cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1325
Zoro #
G522727987
UPC #
-
Country of Origin
China

Details

Battery Capacity
8700 mAh / 97 Wh
Battery Technology
Li-Ion
Voltage
11.1 V
Color
Black
No. of Cells
9 cell

Description

312-1325 Compatible Laptop Battery Dell: for Dell Latitude E6530

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.