DELL 2500-Hour Replacement Lamp for Dell 1800MP Project for Dell 1000 1800MP

  • Mfr # 310-8290

  • Zoro # G822726482


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Lumen
10500 Lumen at 220W
Watts
200 W
Bulb Type
OSRAM
Rated Life
2000 hrs
For Use With
Projector Lamp for Dell 1000 1800MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-8290
Zoro #
G822726482
UPC #
-
Country of Origin
China

Details

Lumen
10500 Lumen at 220W
Watts
200 W
Bulb Type
OSRAM
Rated Life
2000 hrs
For Use With
Projector Lamp for Dell 1000 1800MP

Description

DELL 2500-Hour Replacement Lamp for Dell 1800MP ProjectorLamp Capacity:200 Watt- 2500 hour(s) (standard mode) / 3000 hour(s) (economic mode)Fits:Dell 1800MPCompatible Part Numbers:MJ861

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.