Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell Replacement Projector Lamp for:Dell 1210S

  • Mfr # 317-2531

  • Zoro # G622726156


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Bulb Type
Philips
Watts
185 W
For Use With
Projector Lamp for Dell 1000 1210S
Rated Life
2000 hrs
Lumen
9800 Lumen at 225W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317-2531
Zoro #
G622726156
UPC #
-
Country of Origin
China

Details

Bulb Type
Philips
Watts
185 W
For Use With
Projector Lamp for Dell 1000 1210S
Rated Life
2000 hrs
Lumen
9800 Lumen at 225W

Description

317-2531 Dell Replacement Projector Lamp for:Dell 1210S for Dell 1000 1210S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.