Zoro Homepage

Eiki LC-XG500- 500L Projector lamp

  • Mfr # POA-LMP125-ER

  • Zoro # G122727554


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Rated Life
2000 hrs
For Use With
Projector Lamp for Sanyo PLC-X PLC-XTC55L, Sanyo PLC-X PLC-XTC50L, Sanyo PLC-W PLC-WTC500L, Sanyo PLC-W PLC-WTC50L, Sanyo PLC-W PLC-WTC500AL, Eiki LC-X LC-XG500, Eiki LC-X LC-XG500L, Eiki LC-X LC-XGC500, Eiki LC-X LC-XGC500L
Watts
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP125-ER
Zoro #
G122727554
UPC #
-
Country of Origin
China

Details

Rated Life
2000 hrs
For Use With
Projector Lamp for Sanyo PLC-X PLC-XTC55L, Sanyo PLC-X PLC-XTC50L, Sanyo PLC-W PLC-WTC500L, Sanyo PLC-W PLC-WTC50L, Sanyo PLC-W PLC-WTC500AL, Eiki LC-X LC-XG500, Eiki LC-X LC-XG500L, Eiki LC-X LC-XGC500, Eiki LC-X LC-XGC500L
Watts
300 W

Description

POA-LMP125-ER Eiki LC-XG500- 500L Projector lamp for Sanyo PLC-X PLC-XTC55L

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.