Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eiki LC-XG500- 500L Projector lamp

  • Mfr # POA-LMP125

  • Zoro # G622727672


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Watts
300 W
Bulb Type
OSRAM
For Use With
Projector Lamp for Sanyo PLC-W PLC-WTC500AL, Sanyo PLC-W PLC-WTC500L, Sanyo PLC-W PLC-WTC50L, Sanyo PLC-X PLC-XTC50L, Sanyo PLC-X PLC-XTC55L, Eiki LC-X LC-XG500, Eiki LC-X LC-XG500L, Eiki LC-X LC-XGC500, Eiki LC-X LC-XGC500L
Rated Life
2000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP125
Zoro #
G622727672
UPC #
-
Country of Origin
China

Details

Watts
300 W
Bulb Type
OSRAM
For Use With
Projector Lamp for Sanyo PLC-W PLC-WTC500AL, Sanyo PLC-W PLC-WTC500L, Sanyo PLC-W PLC-WTC50L, Sanyo PLC-X PLC-XTC50L, Sanyo PLC-X PLC-XTC55L, Eiki LC-X LC-XG500, Eiki LC-X LC-XG500L, Eiki LC-X LC-XGC500, Eiki LC-X LC-XGC500L
Rated Life
2000 hrs

Description

POA-LMP125 Eiki LC-XG500- 500L Projector lamp for Sanyo PLC-W PLC-WTC500AL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.