
Extra High Capacity Battery Laptop Battery for IBM:Think for IBM ThinkPad T60
Mfr # 40Y6797
Zoro # G922725729
product price: $42.59
/eaKey Features
Voltage
10.8 V
Battery Capacity
7800mAh
Color
Black
No. of Cells
9 Cell
Battery Technology
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40Y6797
Zoro #
G922725729
UPC #
-
Country of Origin
China
Details
Voltage
10.8 V
Battery Capacity
7800mAh
Color
Black
No. of Cells
9 Cell
Battery Technology
Li-Ion
Description
Extra High Capacity Battery Laptop Battery for IBM:ThinkPad Z60m- ThinkPad T60- ThinkPad R60- R60e- R61- ThinkPad Z61p- ThinkPad Z61e- ThinkPad Z61m- T400- T500.Alt:40Y6797- 92P1137- 92P1133- 92P1131- 42T451110.8V 7800mAh
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.