Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FP Lamp

  • Mfr # 400-0401-00

  • Zoro # G822727120


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Lumen
15000 Lumen at 300W
Watts
300 W
Rated Life
2000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-0401-00
Zoro #
G822727120
UPC #
-
Country of Origin
China

Details

Lumen
15000 Lumen at 300W
Watts
300 W
Rated Life
2000 hrs

Description

400-0401-00 FP Lamp for Projection Design F1 F12 WUXGA (300w)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.