Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FP Lamp Epson

  • Mfr # ELPLP65

  • Zoro # G322728207


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Watts
250 W
Rated Life
2600 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP65
Zoro #
G322728207
UPC #
-
Country of Origin
China

Details

Watts
250 W
Rated Life
2600 hrs

Description

ELPLP65 FP Lamp Epson for Epson PowerLite Powerlite 1776W

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.