Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FP Lamp Hitachi

  • Mfr # DT01581-ER

  • Zoro # G922726184


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Watts
300 W
For Use With
Projector Lamp for Hitachi CP-W CP-WU9410, Hitachi CP-W CP-WX9210, Hitachi CP-X CP-X9110
Bulb Type
High Quality Compatible
Lamp Condition
New - 100% OEM Compatible (Housing may be recycled)
Rated Life
2000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT01581-ER
Zoro #
G922726184
UPC #
-
Country of Origin
China

Details

Watts
300 W
For Use With
Projector Lamp for Hitachi CP-W CP-WU9410, Hitachi CP-W CP-WX9210, Hitachi CP-X CP-X9110
Bulb Type
High Quality Compatible
Lamp Condition
New - 100% OEM Compatible (Housing may be recycled)
Rated Life
2000 hrs
Type
Projector Lamp

Description

DT01581-ER FP Lamp Hitachi for Hitachi CP-W CP-WU9410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.