FP Lamp Hitachi:CP-A100CP-A100JCP-A101ED-A100ED-A100JED-A110ED-A110JHCP-A8

  • Mfr # DT00891

  • Zoro # G322726319


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Bulb Type
Philips
Rated Life
2000 hrs
Lumen
9000 Lumen at 200W
Watts
220 W
For Use With
Projector Lamp for Hitachi HCP-A HCP-A8, Hitachi ED-A ED-A110J, Hitachi ED-A ED-A110, Hitachi ED-A ED-A100J, Hitachi ED-A ED-A100, Hitachi CP-A CP-A101, Hitachi CP-A CP-A100J, Hitachi CP-A CP-A100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT00891
Zoro #
G322726319
UPC #
-
Country of Origin
China

Details

Bulb Type
Philips
Rated Life
2000 hrs
Lumen
9000 Lumen at 200W
Watts
220 W
For Use With
Projector Lamp for Hitachi HCP-A HCP-A8, Hitachi ED-A ED-A110J, Hitachi ED-A ED-A110, Hitachi ED-A ED-A100J, Hitachi ED-A ED-A100, Hitachi CP-A CP-A101, Hitachi CP-A CP-A100J, Hitachi CP-A CP-A100

Description

DT00891 FP Lamp Hitachi:CP-A100CP-A100JCP-A101ED-A100ED-A100JED- for Hitachi HCP-A HCP-A8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.