Zoro Homepage

FP LAMP Sanyo:PLC-XW65EIKI LC-XD25

  • Mfr # POA-LMP129

  • Zoro # G422727063


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Lumen
9700 Lumen at 225W
Watts
165 W
Rated Life
2000 hrs
For Use With
Projector Lamp for Sanyo PLC-X PLC-XW65, Eiki LC-X LC-XD25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP129
Zoro #
G422727063
UPC #
-
Country of Origin
China

Details

Lumen
9700 Lumen at 225W
Watts
165 W
Rated Life
2000 hrs
For Use With
Projector Lamp for Sanyo PLC-X PLC-XW65, Eiki LC-X LC-XD25

Description

POA-LMP129 FP LAMP Sanyo:PLC-XW65EIKI LC-XD25 for Sanyo PLC-X PLC-XW65

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.