Zoro Homepage

IBM ThinkPad T40 Series High Capacity Main Battery Alt: for IBM ThinkPad T40

  • Mfr # 08K8197

  • Zoro # G222725665


product price: $41.15
/ea

Key Features

For Use With
Laptop Battery for IBM ThinkPad T40, IBM ThinkPad T50, IBM ThinkPad T43p, IBM ThinkPad T43, IBM ThinkPad T42p, IBM ThinkPad T42, IBM ThinkPad T41p, IBM ThinkPad T41, IBM ThinkPad T40p, IBM ThinkPad R52, IBM ThinkPad R51e, IBM ThinkPad R51, IBM ThinkPad R50e, IBM ThinkPad R50p, IBM ThinkPad R50
Voltage
10.8 V
Battery Capacity
6600 mAh
Color
Black
No. of Cells
9 Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08K8197
Zoro #
G222725665
UPC #
-
Country of Origin
China

Details

For Use With
Laptop Battery for IBM ThinkPad T40, IBM ThinkPad T50, IBM ThinkPad T43p, IBM ThinkPad T43, IBM ThinkPad T42p, IBM ThinkPad T42, IBM ThinkPad T41p, IBM ThinkPad T41, IBM ThinkPad T40p, IBM ThinkPad R52, IBM ThinkPad R51e, IBM ThinkPad R51, IBM ThinkPad R50e, IBM ThinkPad R50p, IBM ThinkPad R50
Voltage
10.8 V
Battery Capacity
6600 mAh
Color
Black
No. of Cells
9 Cell
Battery Technology
Li-Ion

Description

IBM ThinkPad T40 Series High Capacity Main Battery Alt: 92P1069- 92P1073- 92P1077- 92P1013- 08K819810.8v 6600 mAhPP Order Number:CL741B.081

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.