Zoro Homepage

IBM ThinkPad X60s Series-ThinkPad X60s 1702-ThinkPad X60 for IBM ThinkPad X61

  • Mfr # 40Y7003

  • Zoro # G222725788


product price: $42.59
/ea

Key Features

No. of Cells
8 Cell
Battery Capacity
5200mAh
For Use With
Laptop Battery for IBM ThinkPad X61
Compatibility
Not for the X60/X61 Tablets
Voltage
14.4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40Y7003
Zoro #
G222725788
UPC #
-
Country of Origin
China

Details

No. of Cells
8 Cell
Battery Capacity
5200mAh
For Use With
Laptop Battery for IBM ThinkPad X61
Compatibility
Not for the X60/X61 Tablets
Voltage
14.4 V
Color
Black
Battery Technology
Li-Ion

Description

IBM ThinkPad X60s Series-ThinkPad X60s 1702-ThinkPad X60s 1703-ThinkPad X60s 1704-ThinkPad X60s 1705- ThinkPad X60s 1706-ThinkPad X60s 1707-ThinkPad X60s 1708-ThinkPad X60s 1709-ThinkPad X60s 2507-ThinkPad X60s 2508- ThinkPad X60s 2533-ThinkPad X60 Series-ThinkPad X60 1702-ThinkPad X60 1703-ThinkPad X60 1704-ThinkPad X60 1705- ThinkPad X60 1706-ThinkPad X60 1707-ThinkPad X60 1708-ThinkPad X60 1709-ThinkPad X60 2509-ThinkPad X60 2510-ThinkPad X60- ThinkPad X61. 14.4V 5200mAh. CL7170B.086

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.