Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp-FP-Compatible-Epson

  • Mfr # ELPLP74-ER

  • Zoro # G822727601


product price: $41.15
/ea

Key Features

For Use With
Projector Lamp for Epson PowerLite EB-1930, Epson PowerLite Powerlite 1930, Epson PowerLite Powerlite 1935, Epson PowerLite Powerlite 1940W, Epson PowerLite Powerlite 1945W, Epson PowerLite Powerlite 1950, Epson PowerLite Powerlite 1955, Epson PowerLite Powerlite 1960, Epson PowerLite Powerlite 1965
Bulb Type
High Quailty Compatible
Watts
300 W
Type
Projector Lamp
Rated Life
2000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP74-ER
Zoro #
G822727601
UPC #
-
Country of Origin
China

Details

For Use With
Projector Lamp for Epson PowerLite EB-1930, Epson PowerLite Powerlite 1930, Epson PowerLite Powerlite 1935, Epson PowerLite Powerlite 1940W, Epson PowerLite Powerlite 1945W, Epson PowerLite Powerlite 1950, Epson PowerLite Powerlite 1955, Epson PowerLite Powerlite 1960, Epson PowerLite Powerlite 1965
Bulb Type
High Quailty Compatible
Watts
300 W
Type
Projector Lamp
Rated Life
2000 hrs
Lamp Condition
New - 100% OEM Compatible (Housing may be recycled)

Description

ELPLP74-ER Lamp-FP-Compatible-Epson for Epson PowerLite EB-1930

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.