Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenovo Battery

  • Mfr # 0A36292

  • Zoro # G322725794


product price: $32.29
/ea

Key Features

Voltage
11.1 V
For Use With
Laptop Battery for Lenovo ThinkPad E120, Lenovo ThinkPad X130e, Lenovo ThinkPad X121e, Lenovo ThinkPad E120 30434TC, Lenovo ThinkPad E120 30434SC, Lenovo ThinkPad E120 30134NC
No. of Cells
6 Cell
Battery Technology
Li-Ion
Compatibility
Not compatible for X131e- use 45N1063 for that model
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A36292
Zoro #
G322725794
UPC #
-
Country of Origin
China

Details

Voltage
11.1 V
For Use With
Laptop Battery for Lenovo ThinkPad E120, Lenovo ThinkPad X130e, Lenovo ThinkPad X121e, Lenovo ThinkPad E120 30434TC, Lenovo ThinkPad E120 30434SC, Lenovo ThinkPad E120 30134NC
No. of Cells
6 Cell
Battery Technology
Li-Ion
Compatibility
Not compatible for X131e- use 45N1063 for that model
Battery Capacity
5200mAh

Description

0A36292 Lenovo Battery for Lenovo ThinkPad E120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.