Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenovo Battery

  • Mfr # 42T4847

  • Zoro # G622725746


product price: $58.75
/ea

Key Features

Battery Capacity
4000mAh
For Use With
Laptop Battery for Lenovo ThinkPad T420S, Lenovo ThinkPad T420si, Lenovo ThinkPad 4171-A13
Battery Technology
Li-Ion
Voltage
11.1 V
No. of Cells
6 Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42T4847
Zoro #
G622725746
UPC #
-
Country of Origin
China

Details

Battery Capacity
4000mAh
For Use With
Laptop Battery for Lenovo ThinkPad T420S, Lenovo ThinkPad T420si, Lenovo ThinkPad 4171-A13
Battery Technology
Li-Ion
Voltage
11.1 V
No. of Cells
6 Cell
Color
Black

Description

42T4847 Lenovo Battery for Lenovo ThinkPad T420S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.