
Lithium Ion Battery Compatible with Business Notebook nc6
Mfr # PB994A
Zoro # G522725938
product price: $32.29
/eaKey Features
No. of Cells
6 Cell
Battery Capacity
5200mAh
Voltage
10.8 V
Color
Black
Battery Technology
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB994A
Zoro #
G522725938
UPC #
-
Country of Origin
China
Details
No. of Cells
6 Cell
Battery Capacity
5200mAh
Voltage
10.8 V
Color
Black
Battery Technology
Li-Ion
Description
Lithium Ion Battery Compatible with Business Notebook nc6220- Business Notebook nc6230- Business Notebook PC 6710s- Business Notebook PC 6715b- Business Notebook PC 6715b- Business Notebook PC 6715s - HP Compaq 6710b- HP Compaq 6710b- HP Compaq 6710b- HP Compaq nc6110- HP Compaq nc6120- HP Compaq nc6320- HP Compaq nc6400- HP Compaq nx6110- HP Compaq nx6115- HP Compaq nx6120- HP Compaq nx6125- HP Compaq nx6310- HP Compaq nx6325- HP Compaq nx6330. 6 Cell 10.8VDC- 4.8Ahr- 52Wh 443885-001- 418867-001- FTHP6120
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.