NEC Replacement Lamp for:NP901WG- NP905- NP905G- NP905G2- for NEC VT VT800G

  • Mfr # NP05LP

  • Zoro # G422727124


product price:  $90.99
/ea

Key Features

For Use With
Projector Lamp for NEC VT VT800G, NEC VT VT800, NEC VT VT700G, NEC VT VT700, NEC NP9 NP905G2, NEC NP9 NP910W, NEC NP9 NP905G, NEC NP9 NP901WG, NEC NP9 NP905
Lumen
9000 Lumen at 200W
Watts
210 W
Rated Life
2000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NP05LP
Zoro #
G422727124
UPC #
-
Country of Origin
China

Details

For Use With
Projector Lamp for NEC VT VT800G, NEC VT VT800, NEC VT VT700G, NEC VT VT700, NEC NP9 NP905G2, NEC NP9 NP910W, NEC NP9 NP905G, NEC NP9 NP901WG, NEC NP9 NP905
Lumen
9000 Lumen at 200W
Watts
210 W
Rated Life
2000 hrs

Description

NEC Replacement Lamp for:NP901WG- NP905- NP905G- NP905G2- VT700- VT800- VT800G.Specifications:Bulb Technology: NSH 210W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.