
OEM FP Lamp
Mfr # ET-LAV400
Zoro # G522727642
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Rated Life
2000 hrs
Lamp Condition
New - 100% OEM Compatible (Housing may be recycled)
Watts
300 W
Bulb Type
Panasonic
Type
Projector Lamp - Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET-LAV400
Zoro #
G522727642
UPC #
-
Country of Origin
China
Details
Rated Life
2000 hrs
Lamp Condition
New - 100% OEM Compatible (Housing may be recycled)
Watts
300 W
Bulb Type
Panasonic
Type
Projector Lamp - Compatible
Description
ET-LAV400 OEM FP Lamp for Panasonic PT-BX PT-BX620
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.