Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM FP Lamp - Philips Bulb

  • Mfr # 331-1310

  • Zoro # G322727729


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Watts
280 W
Lumen
14000 Lumen at 280W
Rated Life
2000 hrs
Bulb Type
Philips
For Use With
Projector Lamp for Dell S S500wi, Dell S S500 Ultra Short Throw, Dell S S500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
331-1310
Zoro #
G322727729
UPC #
-
Country of Origin
China

Details

Watts
280 W
Lumen
14000 Lumen at 280W
Rated Life
2000 hrs
Bulb Type
Philips
For Use With
Projector Lamp for Dell S S500wi, Dell S S500 Ultra Short Throw, Dell S S500

Description

331-1310 OEM FP Lamp - Philips Bulb for Dell S S500wi

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.