Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Projector Lamp

  • Mfr # 003-120181-01

  • Zoro # G022728170


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
OSRAM
Rated Life
2000 hrs
Lumen
10500 Lumen at 220W
Watts
170 / 220 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003-120181-01
Zoro #
G022728170
UPC #
-
Country of Origin
China

Details

Bulb Type
OSRAM
Rated Life
2000 hrs
Lumen
10500 Lumen at 220W
Watts
170 / 220 W

Description

003-120181-01 OEM Projector Lamp for Christie DSplus 305W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.