Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Projector Lamp

  • Mfr # 5J-06W01-001

  • Zoro # G422727148


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Lumen
10500 Lumen at 220W
Rated Life
2000 hrs
Bulb Type
Philips
Watts
200 W
For Use With
Projector Lamp for BenQ MP MP711, BenQ MP MP711c, BenQ MP MP722, BenQ MP MP723
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5J-06W01-001
Zoro #
G422727148
UPC #
-
Country of Origin
China

Details

Lumen
10500 Lumen at 220W
Rated Life
2000 hrs
Bulb Type
Philips
Watts
200 W
For Use With
Projector Lamp for BenQ MP MP711, BenQ MP MP711c, BenQ MP MP722, BenQ MP MP723

Description

5J-06W01-001 OEM Projector Lamp for BenQ MP MP711

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.