Zoro Homepage

12V 5A SLA Battery

  • Mfr # UB1250-F2

  • Zoro # G122728070


product price: $27.89
/ea

Key Features

For Use With
UPS Sealed Lead Acid Battery for Universal Power Group
Battery Technology
Sealed Lead Acid
Terminal Type - Batteries
F2
Capacity
5000 mAh
Voltage - Batteries
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB1250-F2
Zoro #
G122728070
UPC #
-
Country of Origin
China

Details

For Use With
UPS Sealed Lead Acid Battery for Universal Power Group
Battery Technology
Sealed Lead Acid
Terminal Type - Batteries
F2
Capacity
5000 mAh
Voltage - Batteries
12 V
Item
UPS Battery Pack
Chemistry
Lead Acid
Output Voltage
12 V DC
Battery Characteristics
Sealed
Environmentally Friendly
Yes

Description

UB1250-F2 12V 5A SLA Battery for Universal Power Group

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.