
Shop PREMIUM POWER PRODUCTS
See all product information
30 Watt AC AdapterAlt:PA3743U-1ACASpecs:Power: 30 Wat for Toshiba MiniNotebook NB205
Mfr # AC0305525U
Zoro # G822725751
product price:Â $8.79
/eaKey Features
Pin Type
2-Pin
Watts
30 W
Outside Dia.
5.5 mm
Inner Dia.
2.5 mm
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AC0305525U
Zoro #
G822725751
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
5.5 mm
Inner Dia.
2.5 mm
Details
Pin Type
2-Pin
Watts
30 W
Color
Black
Description
30 Watt AC AdapterAlt:PA3743U-1ACASpecs:Power: 30 WattBarrel: 5.5 mm x 2.5 mmPins: 2-PinColor: BlackFountain PN:FT-TA19158 (2-Pin)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.