Zoro Homepage

Adapter-20V-2.25A-3*1.1-Lenovo

  • Mfr # AC0453011RE

  • Zoro # G522726133


product price: $8.79
/ea

Key Features

Color
Black
For Use With
Laptop AC Adapter for Lenovo N Series N22, Lenovo Chromebook N21 80MG
Voltage
20 V
Watts
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0453011RE
Zoro #
G522726133
UPC #
-
Country of Origin
China

Details

Color
Black
For Use With
Laptop AC Adapter for Lenovo N Series N22, Lenovo Chromebook N21 80MG
Voltage
20 V
Watts
45 W

Description

AC0453011RE Adapter-20V-2.25A-3*1.1-Lenovo for Lenovo N Series N22

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.