Zoro Homepage

Adapter-45W-20V-2.25A-4*1.7mm

  • Mfr # 01FR049-ER

  • Zoro # G822725805


product price: $8.79
/ea

Key Features

Amps
2.25 Amps
Watts
45 W
Voltage
20 V
Pin Type
3-Prong Power Cable
Tip Length
Round L type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01FR049-ER
Zoro #
G822725805
UPC #
-
Country of Origin
China

Dimensions

Tip Length
Round L type
Inner Dia.
4.0mm*1.7mm

Details

Amps
2.25 Amps
Watts
45 W
Voltage
20 V
Pin Type
3-Prong Power Cable
Color
Black

Description

01FR049-ER Adapter-45W-20V-2.25A-4*1.7mm for Lenovo Chromebook N22 80SF

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.