
Adapter-65W-USB-C-5/9/15/20V-PD Controlled
Mfr # AC065USBCPD
Zoro # G722447364
product price: $44.55
/eaKey Features
Color
Black
Standards
UL Listed
Watts
65 W
Voltage
5 V-9 V-15 V-20 V (Power Deli Very Controlled Variable)
Pin Type
USB-C connector type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC065USBCPD
Zoro #
G722447364
UPC #
-
Country of Origin
China
Details
Color
Black
Standards
UL Listed
Watts
65 W
Voltage
5 V-9 V-15 V-20 V (Power Deli Very Controlled Variable)
Pin Type
USB-C connector type
Amps
3.25A
Description
AC065USBCPD Adapter-65W-USB-C-5/9/15/20V-PD Controlled for Lenovo Carbon X1 G5 20HQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.