Zoro Homepage

Adapter-AC-65W-4.5*3mm-Dell-19V-3.43A

  • Mfr # AC0654530D

  • Zoro # G722728227


product price: $32.29
/ea

Key Features

For Use With
Laptop Adapter for Dell Inspiron Inspiron 14 (3467)
Color
Black
Inner Dia.
3.0mm
Voltage
AC 100-240 V / DC 19 V
Outside Dia.
4.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0654530D
Zoro #
G722728227
UPC #
-
Country of Origin
China

Dimensions

Inner Dia.
3.0mm
Outside Dia.
4.5mm

Details

For Use With
Laptop Adapter for Dell Inspiron Inspiron 14 (3467)
Color
Black
Voltage
AC 100-240 V / DC 19 V
Pin Type
Outer 4.5mm / Inner 3mm
Watts
65 W
Amps
3.43 amps

Description

AC0654530D Adapter-AC-65W-4.5*3mm-Dell-19V-3.43A for Dell Inspiron Inspiron 14 (3467)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.