
Adapter-AC-USB-C-5V/9V/12V/15V/20V-45W
Mfr # AC045USBCPD
Zoro # G622432675
product price: $16.19
/eaKey Features
Amps
2.25 Amps
For Use With
Laptop Adapter for Premium Power Universal PD controlled laptops
Connector Type
USB-C
Watts
45 W
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC045USBCPD
Zoro #
G622432675
UPC #
-
Country of Origin
China
Details
Item
AC Adapter
Amps
2.25 Amps
For Use With
Laptop Adapter for Premium Power Universal PD controlled laptops
Connector Type
USB-C
Watts
45 W
Color
Black
Voltage
5 V-9 V-15 V-20 V (Power Deli Very Controlled Variable- Auto Adjusts to Voltage)
Standards
UL listed
Description
AC045USBCPD Adapter-AC-USB-C-5V/9V/12V/15V/20V-45W for Premium Power Universal PD controlled laptops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.