Zoro Homepage

Assy-SLA-APCRBC105

  • Mfr # SLA105-ER

  • Zoro # G922727723


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12 V
Terminal Type - Batteries
F2
Capacity
8000 mAh
Battery Technology
Sealed Lead Acid
No. of Cells
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA105-ER
Zoro #
G922727723
UPC #
-
Country of Origin
China

Dimensions

Height
4.8 in
Width
7.5 in

Details

Voltage - Batteries
12 V
Terminal Type - Batteries
F2
Capacity
8000 mAh
Battery Technology
Sealed Lead Acid
No. of Cells
8
Item
UPS Battery Pack
Chemistry
Lead Acid
Output Voltage
12 V DC
Battery Characteristics
Sealed
Compatibility
APC Smart-UPS-XL: SUA2200R3XLNETPKG, SUA3000R3XLNETPKG, SUA3000RMXLI3U, SUA2200RMXL3U, SUA3000RMXL3U, SUA48RMXLBP3U, SUA2200RMXLI3U, SUA3000RMXL3U-BR, SUM48RMXLBP2U

Description

SLA105-ER Assy-SLA-APCRBC105 for APC Smart-UPS-XL SUA2200R3XLNETPKG

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.