Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assy-SLA-APCRBC117

  • Mfr # SLA117-ER

  • Zoro # G522727345


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12 V
Terminal Type - Batteries
F2
Capacity
5500 mAh
Battery Technology
Sealed Lead Acid
No. of Cells
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA117-ER
Zoro #
G522727345
UPC #
-
Country of Origin
China

Dimensions

Width
3.1 in
Height
3 in

Details

Voltage - Batteries
12 V
Terminal Type - Batteries
F2
Capacity
5500 mAh
Battery Technology
Sealed Lead Acid
No. of Cells
10
Output Voltage
12 V DC
Item
UPS Battery Pack
Battery Characteristics
Sealed
Compatibility
APC Smart-UPS-X: SMX2000RMLV2U, SMX2000RMLV2UNC, SMX2200R2HVNC, SMX2200RMHV2U, SMX2200RMLV2U, SMX2200RMLVUS, SMX2KR2UNCX145, SMX2KRMLVNCUS, SMX3000HV2U-BR, SMX3000LV2U-BR, SMX3000RMHV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC, SMX3000RMLV2U, SMX3000RMLVUS, SMX3000RMLVNCUS
Chemistry
Lead Acid

Description

SLA117-ER Assy-SLA-APCRBC117 for APC Smart-UPS-X SMX2200R2HVNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.