Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assy-SLA-APCRBC123

  • Mfr # SLA123-ER

  • Zoro # G322727385


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Capacity
9000 mAh
Terminal Type - Batteries
F2
Voltage - Batteries
12 V
Battery Technology
Sealed Lead Acid
Height
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA123-ER
Zoro #
G322727385
UPC #
-
Country of Origin
China

Dimensions

Height
3.8 in
Width
7.2 in

Details

Capacity
9000 mAh
Terminal Type - Batteries
F2
Voltage - Batteries
12 V
Battery Technology
Sealed Lead Acid
Output Voltage
12 V DC
Chemistry
Lead Acid
Compatibility
APC Back-UPS Pro: BN1080G, BN1250G, BN1350G, BR1000G, BR1000G-CN, BR900G-AR, BR900G-FR, BR900G-GR, BR900G-RS, BR900GI, BX1000G, BX1000G-CA, BX1300G, BX1300G-CA, BX1350, BX1350M-LM APC Smart-UPS-RM: SMT750R2-NMC,, SMT750R2X122,, SMT750RM2U,, SMT750RM2UC,, SMT750RM2UN, SMT750RMI2, SMT750RMI2UC, SMT750RMI2UNC
Battery Characteristics
Sealed
Item
UPS Battery Pack

Description

SLA123-ER Assy-SLA-APCRBC123 for APC Back-UPS Pro BN1080G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.