
Assy-SLA-APCRBC124
Mfr # SLA124-ER
Zoro # G822728295
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12 V
Capacity
9000 mAh
Terminal Type - Batteries
F2
Battery Technology
Sealed Lead Acid
Battery Characteristics
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLA124-ER
Zoro #
G822728295
UPC #
-
Country of Origin
China
Dimensions
Width
7.2 in
Height
3.8 in
Details
Voltage - Batteries
12 V
Capacity
9000 mAh
Terminal Type - Batteries
F2
Battery Technology
Sealed Lead Acid
Battery Characteristics
Sealed
Item
UPS Battery Pack
Chemistry
Lead Acid
Output Voltage
12 V DC
Compatibility
APC Back-UPS Pro: BR1200G-AR, BR1200G-FR, BR1200G-GR, BR1200G-RS, BR1200GI, BR1300G, BR1500G, BR1500G-AR, BR1500G-CN, BR1500G-FR, BR1500G-GR, BR1500G-RS, BR1500GI, BX1500G, BX1500G-CA, BX1500M, BX1500M-LM60 APC Smart-UPS-C: SMC1000-2U, SMC1000-2UC, SMC1000-2UTW, SMC1000I-2U, SMC1000I-2UC
Description
SLA124-ER Assy-SLA-APCRBC124 for APC Back-UPS Pro BR1200G-AR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.