Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assy-SLA-APCRBC140

  • Mfr # SLA140-ER

  • Zoro # G022726688


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
192 V
Terminal Type - Batteries
Plug-in Module
Capacity
960 Wh
Battery Technology
Sealed Lead Acid
Output Voltage
192 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA140-ER
Zoro #
G022726688
UPC #
-
Country of Origin
China

Dimensions

Height
4.8 in
Width
7.8 in

Details

Voltage - Batteries
192 V
Terminal Type - Batteries
Plug-in Module
Capacity
960 Wh
Battery Technology
Sealed Lead Acid
Output Voltage
192 V DC
Chemistry
Lead Acid
Battery Energy
960 VAh
Battery Characteristics
Sealed
Item
UPS Battery Pack

Description

SLA140-ER Assy-SLA-APCRBC140 for APC Smart-UPS-SRT SRT10KRMXLT-10KTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.