Zoro Homepage

Battery Acer Chromebook C720/C720p

  • Mfr # AP13J4K-ER

  • Zoro # G822726390


product price: $58.75
/ea

Key Features

Color
Black
Battery Capacity
3920mAh / 45Wh
Battery Technology
Rechargeable Li-Po Battery
Voltage
11.4 V
No. of Cells
4 Cells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP13J4K-ER
Zoro #
G822726390
UPC #
-
Country of Origin
China

Details

Color
Black
Battery Capacity
3920mAh / 45Wh
Battery Technology
Rechargeable Li-Po Battery
Voltage
11.4 V
No. of Cells
4 Cells

Description

AP13J4K-ER Battery Acer Chromebook C720/C720p for Acer ChromeBook C720

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.