
Battery Apple A1494/A1618
Mfr # A1618
Zoro # G622726606
product price: $99.89
/ea
Free Shipping & Returns
Key Features
No. of Cells
6 cell
Battery Technology
Rechargeable Li-ion
Battery Capacity
8755mAh
For Use With
Laptop Battery for Apple Macbook Pro 13 A1398 (mid 2014 - early 2015), Apple MacBook Pro 15 inch A1398 (late 2013), Apple MacBook Pro 15 inch A1398 (early 2015), Apple MacBook Pro 15 inch A1398 (mid 2014), Apple MacBook Pro 15 inch A1398 (mid 2015)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1618
Zoro #
G622726606
UPC #
-
Country of Origin
China
Details
No. of Cells
6 cell
Battery Technology
Rechargeable Li-ion
Battery Capacity
8755mAh
For Use With
Laptop Battery for Apple Macbook Pro 13 A1398 (mid 2014 - early 2015), Apple MacBook Pro 15 inch A1398 (late 2013), Apple MacBook Pro 15 inch A1398 (early 2015), Apple MacBook Pro 15 inch A1398 (mid 2014), Apple MacBook Pro 15 inch A1398 (mid 2015)
Color
Black
Voltage
11.36 V
Description
A1618 Battery Apple A1494/A1618 for Apple Macbook Pro 13 A1398 (mid 2014 - early 2015)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.